Kop Flex, Inc.
3 1/2 HG FHUB FB
Series H Plus Finished Bore Exposed Bolt Flex Hub Gear Coupling
Item #120026706
- 3 1/2 Coupling Size
- 4.19 in Length Through Bore
| Material | Medium Carbon Steel |
| Series | H Plus |
| Hub Dia. | 7 in |
| O.D. | 7 in |
| RPM | 3900 rpm |
| Sleeve Type | Flanged |
| Configuration | Flex |
| Inch/Metric | Inch |
| Bore Size [Max] | 4.88 in |
| Length Through Bore | 4.19 in, 106.43 mm |
| Bore Type | Finished |
| Component Type | Flex |
| Coupling Size | 3.5 |
| Bolt Type | Exposed |
| Included | Flex Hub |
| Torque Rating | 18506.91 Nm, 163800 in-lb |
| Weight | 0.0 LB |
| EAN or UPC | 662384007992 |
