- 3 1/2 Coupling Size
- 5 in Length Through Bore
| Configuration | Flex |
| Torque Rating | 18506.91 Nm, 163800 in-lb |
| RPM | 3900 rpm |
| Bore Type | Finished |
| Hub Dia. | 7 in |
| Bore Size [Max] | 4.25 in |
| Bolt Type | Exposed |
| Coupling Size | 3.5 |
| Material | Medium Carbon Steel |
| Coupling Type | Flex Hub |
| Inch/Metric | Inch |
| Length Through Bore | 5 in, 127 mm |
| Series | H Plus |
| O.D. | 7 in |
| Sleeve Type | Flanged |
| Included | Mill Motor Hub |
| Weight | 38.9 LB |
| EAN or UPC | 662384008524 |

