Kop Flex, Inc.
3 1/2 HG SB FF FB
Series H Plus Finished Bore Shrouded Bolt Gear Coupling
Item #120026715
- 3 1/2 Coupling Size
- 4.19 in Length Through Bore
| Bore Type | Finished |
| Hub Dia. | 7 in |
| Compatible Bore Size - Flex Hub [Min] | 2 in |
| Fastener Quantity | 12 |
| Bore Size [Max] | 4.88 in, 123.83 mm |
| Configuration | Full Flex |
| Torque Rating | 18506.91 Nm, 163800 in-lb |
| Fastener Size | 0.625x1.625 |
| O.D. | 11 in, 279.4 mm |
| Material | Medium Carbon Steel |
| Inch/Metric | Inch |
| HP | 259.9 @ 100 rpm |
| Sleeve Type | Flanged |
| Distance Between Shaft Ends | 6.35 mm |
| Compatible Bore Size [Min] | 2 in, 50.8 mm |
| Tooth Profile | Crown Faced, Involute Tooth |
| Included | Hub, Sleeve And Fasteners |
| Torque [Max] | 37013.82 Nm, 327600 in-lb |
| Coupling Size | 3.5 |
| Bolt Type | Shrouded |
| Overall Length | 8.63 in, 219.2 mm |
| Bolt Circle Dia. | 9.28 in |
| Length Through Bore | 4.19 in, 106.43 mm |
| RPM | 3900 rpm |
| Series | H Plus |
| Weight | 0.0 LB |
| EAN or UPC | 662384007480 |
