Kop Flex, Inc.
3 1/2BEB/SBGASKET
Paper 11 in OD Exposed/Shrouded Bolt Size 3.5 Gear Coupling Gasket
Item #102186304
- 3.5 Coupling Size
- 11 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Coupling Size | 3.5 |
| O.D. | 11 in |
| Coupling Type | Gear |
| Material | Paper |
| Component Type | Gasket |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Model | Model B |
| Bolt Type | Exposed/Shrouded |
| Includes | Gasket |
| Weight | 0.06 LB |
| EAN or UPC | 662384268317 |
