All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
applications
Medium- to heavy-duty applications
features
All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
Provides 300% greater lubricant capacity than o-ring style couplings.
Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
Fasteners and Gasket
Fastener Quantity
8
Coupling Type
Gear
Flange Type
Exposed Bolt
Seal Type
Integral All Metal End Ring
Coupling Size
3.5
Material
Alloy Steel
Type
Fastener Set
Model
Waldron
Included
Fasteners and Gasket
Inch/Metric
Inch
Bolt Holes
8
Includes
Fasteners and Gasket
Lubricated
Yes
Bolt Type
Exposed
Bolt Circle
9.5
Component Type
Fasteners and Gasket
Size of Bolts
3/4
Weight
5.4 LB
EAN or UPC
662384821345
We're here for you
with Service Centers across the country - We have your back