- Size 3.5
- Finished Bore
features
- Can be used on Series "H", Fast, and Waldron Style Gear couplings.
| Lubrication | Non-Lubricated |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Coupling Size | 20 |
| Coupling Type | Elastomeric |
| Bore Size [Max] | 5.5 in |
| Bolt Type | Exposed |
| Weight | 55.0 LB |
| EAN or UPC | 662384135374 |

