- 3.5 Coupling Size
- 11 in Outer Diameter
includes
- Vertical Plate
| Coupling Type | Gear |
| O.D. | 11 in |
| Material | Alloy Steel |
| Model | Fasts |
| Bolt Type | Exposed |
| Includes | Vertical Plate |
| Component Type | Vertical Plate |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Coupling Size | 3.5 |
| Weight | 5.16 LB |
| EAN or UPC | 662384102819 |

