Kop Flex, Inc.
3 1/2F LEFD
Phenolic Disc Size 3.5 Exposed/Shrouded Bolt Gear Coupling
Item #100816201
- 3.5 Coupling Size
- 11 in Outer Diameter
includes
- Limited End Float Disc
| Material | Phenolic Disc |
| O.D. | 11 in |
| Coupling Size | 3.5 |
| Model | Fasts |
| Coupling Type | Gear |
| Component Type | Limited End Float Disc |
| Bolt Type | Exposed/Shrouded |
| Includes | Limited End Float Disc |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Weight | 0.495 LB |
| EAN or UPC | 662384268812 |
