Kop Flex, Inc.
3 1/2F MSHUB
Carbon Steel Size 3.5 Medium Slide Flex Hub Gear Coupling
Item #101073893
- 3.75 Bore Diameter
- 2.938 in Outer Diameter
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- Crowned tooth tips for piloting.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
- Medium Slide Flex Hub
| Bolt Type | Exposed/Shrouded |
| Coupling Type | Gear |
| RPM [Max] | 6000 rpm |
| Bore with Standard Key For Flex Hub [Max] | 3.75 |
| O.D. | 2.938 in |
| Bore Dia. [Min] | 1/2 in |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Bore Dia. [Max] | 3 3/4 in |
| Component Type | Medium Slide Flex Hub |
| Bore Size [Max] | 3.75 |
| Material | Carbon Steel |
| Included | Medium Slide Flex Hub |
| HP @ RPM | 235 hp @ 100 rpm |
| Torque Rating [Max] | 148000 in lb |
| Length Through Bore | 4.688 in, 119.06 mm |
| Input Bore Range | 1/2" to 3 3/4" |
| Coupling Size | 3.5 |
| Hub Dia. | 5 11/32 in |
| Model | Fasts |
| Weight | 29.265 LB |
| EAN or UPC | 662384978780 |
