Kop Flex, Inc.
3 1/2H MMHUB14
Carbon Steel Series H Style Size 3.5 Mill Motor Gear Coupling Hub
Item #101073972
- 6.503 in Outer Diameter
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
includes
- Mill Motor Hub
| O.D. | 6.503 in |
| Model | Series H |
| Includes | Mill Motor Hub |
| Material | Carbon Steel |
| Included | Mill Motor Hub |
| Coupling Type | Gear |
| Coupling Size | 3.5 |
| Component Type | Mill Motor Hub |
| Size Code | 3.5 |
| Length Through Bore | 5 in, 127 mm |
| Inch/Metric | Inch |
| Bore with Standard Key [Max] | 4.5 |
| Bolt Type | Exposed/Shrouded |
| Lubricated | Yes |
| Weight | 31.0 LB |
| EAN or UPC | 662384460216 |
