All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
applications
Medium- to heavy-duty applications
features
All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
Provides 300% greater lubricant capacity than o-ring style couplings.
Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
Fastener Set (with Gasket)
Material
Alloy Steel/Paper
Type
Fastener Set
Bolt Type
Shrouded
Included
Fastener Set (with Gasket)
Size of Bolts
5/8
Component Type
Fastener Set (with Gasket)
Includes
Fastener Set (with Gasket)
Bolt Circle
9.2810000000000006
Bolt Holes
12
Model
Waldron
Seal Type
Integral All Metal End Ring
Lubricated
Yes
Fastener Quantity
12
Inch/Metric
Inch
O.D.
11 in
Coupling Type
Gear
Coupling Size
3.5
Flange Type
Shrouded Bolt
Weight
3.362 LB
EAN or UPC
662384821468
We're here for you
with Service Centers across the country - We have your back