Kop Flex, Inc.
3 1/2SB GASKET
Paper 11 in OD Shrouded Bolt Size 3.5 Gear Coupling Gasket
Item #100816161
- 3.5 Coupling Size
- 11 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Includes | Gasket |
| Coupling Size | 3.5 |
| O.D. | 11 in |
| Model | Waldron |
| Component Type | Gasket |
| Bolt Type | Shrouded |
| Material | Paper |
| Inch/Metric | Inch |
| Coupling Type | Gear |
| Lubricated | Yes |
| Weight | 0.05 LB |
| EAN or UPC | 662384268362 |
