Kop Flex, Inc.
3 1/2W MMHUB
Carbon Steel Waldron Style Size 3.5 Mill Motor Gear Coupling Hub
Item #101074150
- 6 in Outer Diameter
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
includes
- Mill Motor Hub
| Model | Waldron |
| Lubricated | Yes |
| Included | Mill Motor Hub |
| Bolt Type | Exposed/Shrouded |
| Inch/Metric | Inch |
| Includes | Mill Motor Hub |
| Component Type | Mill Motor Hub |
| O.D. | 6 in |
| Material | Carbon Steel |
| Coupling Type | Gear |
| Size Code | 3.5 |
| Coupling Size | 3.5 |
| Weight | 65.22 LB |
| EAN or UPC | 662384498899 |
