Kop Flex, Inc.
3 1/2W MMHUB10
Carbon Steel Waldron Style Size 3.5 Mill Motor Gear Coupling Hub
Item #101074152
- 3.25 Bore Diameter
- 11 in Outer Diameter
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
| Coupling Size | 3.5 |
| Bore Size [Max] | 3.25 |
| Material | Carbon Steel |
| O.D. | 11 in |
| Tooth Profile | Straight |
| Sleeve O.D. | 11 in |
| Length Through Bore | 4.5 in |
| Size Code | 3.5 |
| Coupling Type | Gear |
| Component Type | Mill Motor Hub |
| Speed [Max] | 3900 rpm |
| Inch/Metric | Inch |
| Model | Waldron |
| Configuration | Gear |
| Torque Rating | 145000 in-lb |
| Bore Range [Max] | 4.5 in |
| Bore Type | Taper |
| Lubricated | Yes |
| Hub Dia. | 6.626 in |
| Weight | 65.22 LB |
| EAN or UPC | 662384488654 |
