Kop Flex, Inc.
3 1/2W SK
Carbon Steel Waldron Series 3.5 Size Exposed/Shrouded Bolt Gear Coupling Seal
Item #101074229
- 3.5 Coupling Size
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Seal Kit
| Bolt Type | Exposed/Shrouded |
| Coupling Size | 3.5 |
| Included | Seal Kit |
| Material | Carbon Steel |
| Component Type | Seal Kit |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Model | Waldron |
| Coupling Type | Gear |
| Includes | Seal Kit |
| Weight | 0.44 LB |
| EAN or UPC | 662384516050 |
