- 3 Coupling Size
- Grade 8 Material
| Series | H Plus |
| Coupling Size | 3 |
| Material | Grade 8 |
| Fastener Quantity | 8 |
| Component Type | Fastener |
| Included | Bolt, Nut And Gasket |
| Bolt Type | Exposed |
| Weight | 3.0 LB |
| EAN or UPC | 662384009880 |
| Series | H Plus |
| Coupling Size | 3 |
| Material | Grade 8 |
| Fastener Quantity | 8 |
| Component Type | Fastener |
| Included | Bolt, Nut And Gasket |
| Bolt Type | Exposed |
| Weight | 3.0 LB |
| EAN or UPC | 662384009880 |