- 3 Coupling Size
- 8.13 in Bolt Circle Diameter
- Flanged Sleeve
| O.D. | 9.44 in |
| Coupling Size | 3 |
| Bolt Circle Dia. | 8.13 in |
| Material | Medium Carbon Steel |
| Bolt Type | Exposed |
| Sleeve Type | Flanged |
| Torque Rating | 12100.67 Nm, 107100 in-lb |
| Coupling Type | Full Flex |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 662384006155 |

