Kop Flex, Inc.
3 HG EB FHWF FB
Series H Plus Finished Bore Exposed Bolt Gear Coupling Half
Item #120026723
- 3 Coupling Size
- 3.03 in Length Through Bore
| Compatible Bore Size [Min] | 1.5 in, 38.1 mm |
| Length Through Bore | 3.03 in, 77.08 mm |
| Bore Type | Finished |
| Lubrication | Yes |
| Inch/Metric | Inch |
| RPM | 4400 rpm |
| Bolt Circle Dia. | 8.13 in |
| Fastener Size | 0.625x2.75 |
| Compatible Bore Size - Flex Hub [Min] | 1.5 in |
| Included | Hub, Sleeve And Fasteners |
| Material | Medium Carbon Steel |
| Torque Rating | 12100.67 Nm, 107100 in-lb |
| O.D. | 9.44 in, 239.78 mm |
| HP | 169.93 @ 100 rpm |
| Bolt Type | Exposed |
| Fastener Quantity | 8 |
| Series | H Plus |
| Overall Length | 3.69 in, 93 mm |
| Coupling Size | 3 |
| Torque [Max] | 24201.34 Nm, 214200 in-lb |
| Bore Size [Max] | 4.13 in, 104.78 mm |
| Configuration | Full Flex |
| Hub Dia. | 6 in |
| Sleeve Type | Flanged |
| Tooth Profile | Crown Faced, Involute Tooth |
| Compatible Bore Size - Rigid Hub [Min] | 1.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 662384009071 |
