Kop Flex, Inc.
3 HG FHUB FB
Series H Plus Finished Bore Exposed Bolt Flex Hub Gear Coupling
Item #120026730
- 3 Coupling Size
- 3.59 in Length Through Bore
| O.D. | 6 in |
| Bore Size [Max] | 4.13 in |
| Series | H Plus |
| Included | Flex Hub |
| Coupling Size | 3 |
| Component Type | Flex |
| Material | Medium Carbon Steel |
| Configuration | Flex |
| RPM | 4400 rpm |
| Inch/Metric | Inch |
| Hub Dia. | 6 in |
| Length Through Bore | 3.59 in, 91.19 mm |
| Bore Type | Finished |
| Sleeve Type | Flanged |
| Torque Rating | 12100.67 Nm, 107100 in-lb |
| Bolt Type | Exposed |
| Weight | 23.0 LB |
| EAN or UPC | 662384007985 |
