Kop Flex, Inc.
3 HG SB SLEEVE
Series H Plus Shrouded Bolt Full Flex Gear Coupling Sleeve
Item #120026607
- Flanged Sleeve
- 3 Coupling Size
- Medium Carbon Steel Material
| Lubrication | Yes |
| Outside Diameter | 9.44 in |
| RPM | 4400 rpm |
| Material | Medium Carbon Steel |
| Bolt Type | Shrouded |
| Sleeve Type | Flanged |
| Coupling Size | 3 |
| Coupling Type | Full Flex |
| Torque Rating | 12100.67 Nm, 107100 in-lb |
| Included | Flex Sleeve |
| Configuration | Flex |
| Inch/Metric | Inch |
| Series | H Plus |
| Weight | 13.04 LB |
| EAN or UPC | 662384006070 |
