- 3 Coupling Size
- Grade 8 Material
| Material | Grade 8 |
| Bolt Type | Shrouded |
| Series | H Plus |
| Coupling Size | 3 |
| Included | Bolt, Nut And Gasket |
| Component Type | Fastener |
| Fastener Quantity | 8 |
| Weight | 1.855 LB |
| EAN or UPC | 662384006520 |
| Material | Grade 8 |
| Bolt Type | Shrouded |
| Series | H Plus |
| Coupling Size | 3 |
| Included | Bolt, Nut And Gasket |
| Component Type | Fastener |
| Fastener Quantity | 8 |
| Weight | 1.855 LB |
| EAN or UPC | 662384006520 |