- 303 Coupling Size
- Flange Fastener Set
| Coupling Size | 303 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Lubrication | No |
| Component Type | Flange Fastener Set |
| Weight | 1.055 LB |
| EAN or UPC | 662384819649 |
| Coupling Size | 303 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Lubrication | No |
| Component Type | Flange Fastener Set |
| Weight | 1.055 LB |
| EAN or UPC | 662384819649 |