- 303 Coupling Size
- Medium Torque Disc Pack Fastener Sets
| Coupling Type | Disc |
| Lubrication | No |
| Component Type | Medium Torque Disc Pack Fastener Sets |
| Coupling Size | 303 |
| Inch/Metric | Inch |
| Weight | 1.79 LB |
| EAN or UPC | 662384819724 |
| Coupling Type | Disc |
| Lubrication | No |
| Component Type | Medium Torque Disc Pack Fastener Sets |
| Coupling Size | 303 |
| Inch/Metric | Inch |
| Weight | 1.79 LB |
| EAN or UPC | 662384819724 |