- 303 Coupling Size
| Component Type | Parts Kit |
| Coupling Size | 303 |
| Coupling Type | Disc |
| Lubrication | No |
| Inch/Metric | Inch |
| Weight | 10.16 LB |
| EAN or UPC | 662384819809 |
| Component Type | Parts Kit |
| Coupling Size | 303 |
| Coupling Type | Disc |
| Lubrication | No |
| Inch/Metric | Inch |
| Weight | 10.16 LB |
| EAN or UPC | 662384819809 |