Kop Flex, Inc.
303KD2SHUB
Carbon Steel Size 303 KD2 Style Rough Bore 3.38 in Standard Hub Disc Coupling Hub
Item #101073660
- 4.75 in Bore Diameter
- 3.38 in Overall Length
- 303 Coupling Size
- Standard Hub
features
- Standard Hub for Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Bore Range [Min] | 1.5 in |
| Coupling Type | Disc |
| Hub Material | Carbon Steel |
| Bore Size [Max] | 4.75 in |
| Bore Type | Rough |
| Rough Bore | 1.5 |
| Length Through Bore | 3.38 in |
| Component Type | Standard Hub |
| Style | KD2 |
| Speed [Max] | 10000 rpm |
| Compatible Bore Size [Min] | 1.5 in |
| Bore C [Max] | 6.44 |
| Inch/Metric | Inch |
| Overall Length | 3.38 in |
| Bore Range [Max] | 4.75 in |
| Coupling Size | 303 |
| Weight | 37.43 LB |
| EAN or UPC | 662384100440 |
