Kop Flex, Inc.
304KD HTDP
Size 304 Stainless Steel 8 Holes High Torque Disc Pack Assembly
Item #101073789
- Stainless Steel Material
features
- HT (High Torque) disc packs for medium and heavy duty applications.
| Lubrication | No |
| Coupling Size | 304 |
| Coupling Type | Disc |
| Disc Shape | Scalloped |
| No. of Bolt Holes | 8 |
| Inch/Metric | Inch |
| Angular Misalignment | 0.25 degrees |
| Torque Rating | 89000 in-lb |
| Disc Material | Stainless Steel |
| Component Type | High Torque Disc Pack Assembly |
| Weight | 2.0 LB |
| EAN or UPC | 662384136791 |
