Kop Flex, Inc.
304KD10SS FB
Carbon Steel 304 Size KD10 Style 7.38 in Finished Bore Disc Coupling
Item #110415770
- 9 in Outer Diameter
- 7.38 in Overall Length
- 3.75 in Bore Diameter
features
- Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Coupling Size | 304 |
| Coupling Type | Close |
| Length Through Bore Standard Hub | 3.59 in |
| Inch/Metric | Inch |
| Configuration | 2 Standard Hubs |
| Total Length | 7.38 in |
| Bore Type | Finished |
| Hub Material | Carbon Steel |
| Disc Shape | Scalloped |
| Axial Capacity | +/-0.17 |
| Torque [Max] | 14833 ft-lb |
| Bore Size [Min] | 1.5 in |
| Torque Rating | 89000 in-lb |
| O.D. | 9 in |
| Hub Dia. | 5.25 in |
| Shaft Separation | 0.19 |
| Speed Balanced [Max] | 5100 rpm |
| Bore Size [Max] | 3.75 in |
| HP | 141 @ 100 RPM |
| No. of Discs | 2 |
| Total WR2 | 916 lb-in2 |
| Speed [Max] | 3200 rpm |
| Lubricated | No |
| Weight | 80.0 LB |
| EAN or UPC | 662384153934 |
