Kop Flex, Inc.
304KD20LL1400F
Carbon Steel 304 Size KD20 Style 23.5 in Finished Bore Disc Coupling
Item #110415774
- 23.5 in Overall Length
- 4.75 in Bore Diameter
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Bore Type | Finished |
| No. of Discs | 2 |
| Torque [Max] | 14833 ft-lb |
| Torque Rating | 89000 in-lb |
| Total WR2 | 1190 lb-in2 |
| Stock C Dimension | 14 |
| Compatible Bore Size [Max] | 4.75 in |
| Total Length | 23.5 in |
| Coupling Type | Disc |
| HP | 141 @ 100 RPM |
| Lubricated | No |
| Inch/Metric | Inch |
| Coupling Size | 304 |
| Length Through Bore (Long Hub) | 4.75 in |
| Axial Capacity | +/-0.17 |
| Speed [Max] | 9900 rpm |
| Configuration | 2 Long Hubs |
| Bore Size [Max] | 4.75 in |
| Hub Material | Carbon Steel |
| Compatible Bore Size [Min] | 1.5 in |
| Bore C [Max] | 6.44 |
| Weight | 172.0 LB |
| EAN or UPC | 662384015058 |
