Kop Flex, Inc.
304KD20SS1200F
Carbon Steel 304 Size KD20 Style 18.76 in Finished Bore Disc Coupling
Item #110415784
- 9.25 in Outer Diameter
- 18.76 in Overall Length
- 4.75 in Bore Diameter
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Torque [Max] | 14833 ft-lb |
| O.D. | 9.25 in |
| Bore C [Max] | 6.44 |
| Coupling Type | Disc |
| Total WR2 | 1190 lb-in2 |
| HP | 141 @ 100 RPM |
| Total Length | 18.76 in |
| No. of Discs | 2 |
| Bore Type | Finished |
| Inch/Metric | Inch |
| Bore Size [Max] | 4.75 in |
| Stock C Dimension | 12 |
| Hub Material | Carbon Steel |
| Length Through Bore Standard Hub | 3.38 in |
| Configuration | 2 Standard Hubs |
| Speed [Max] | 9900 rpm |
| Axial Capacity | +/-0.17 |
| Torque Rating | 89000 in-lb |
| Coupling Size | 304 |
| Lubricated | No |
| Bore Size [Min] | 1.5 in |
| Weight | 141.97 LB |
| EAN or UPC | 662384013986 |
