Kop Flex, Inc.
304KD21SHUB
Carbon Steel Size 304 KD21 Style Rough Bore 3.56 in Standard Hub Disc Coupling Hub
Item #101073744
- 4.5 in Bore Diameter
- 3.56 in Overall Length
- 304 Coupling Size
- Standard Hub
features
- Standard Hub for Spacer coupling with economical 3-component design.
- Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
| Bore Range [Max] | 4.5 in |
| Bore Range [Min] | 1.5 in |
| Coupling Size | 304 |
| Overall Length | 3.56 in |
| Compatible Bore Size [Min] | 1.5 in |
| Component Type | Standard Hub |
| Inch/Metric | Inch |
| Coupling Type | Disc |
| Style | KD21 |
| Hub Material | Carbon Steel |
| Length Through Bore | 3.56 in |
| Bore Type | Rough |
| Bore Size [Max] | 4.5 in |
| Weight | 33.56 LB |
| EAN or UPC | 662384141146 |
