Kop Flex, Inc.
304KD4LL FB
Carbon Steel 304 Size KD4 Style 9.03 in Finished Bore Disc Coupling
Item #110415799
- 9 in Outer Diameter
- 9.03 in Overall Length
- 4.5 in Bore Diameter
features
- Single Flex disc couplings for angular misalignment applications only.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Typically used at each end of a floating shaft.
| Total WR2 | 462 lb-in2 |
| Total Length | 9.03 in |
| O.D. | 9 in |
| Compatible Bore Size [Min] | 1.5 in |
| Coupling Type | Single Flex |
| Bore Size [Min] | 1.5 in |
| Bore Size [Max] | 4.5 in |
| Length Through Bore | 3.56 in |
| No. of Discs | 1 |
| Axial Capacity | +/-0.085 |
| Hub Dia. | 6.16 in |
| Compatible Bore Size [Max] | 4.5 in |
| Hub Material | Carbon Steel |
| HP | 141 @ 100 RPM |
| Length Through Bore (Long Hub) | 4.19 in |
| Configuration | 2 Long Hubs |
| Coupling Size | 304 |
| Speed [Max] | 9900 rpm |
| Inch/Metric | Inch |
| Disc Shape | Scalloped |
| Torque Rating | 89000 in-lb |
| Shaft Separation | 0.65 |
| Bore Type | Finished |
| Torque [Max] | 14833 ft-lb |
| Lubricated | No |
| Length Through Bore Standard Hub | 3.56 in |
| Weight | 83.1 LB |
| EAN or UPC | 662384013542 |
