Kop Flex, Inc.
304KD4SS FB
Carbon Steel 304 Size KD4 Style 7.77 in Finished Bore Disc Coupling
Item #110415801
- 9 in Outer Diameter
- 7.77 in Overall Length
- 4.5 in Bore Diameter
features
- Single Flex disc couplings for angular misalignment applications only.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Typically used at each end of a floating shaft.
| Coupling Type | Disc |
| Bore Type | Finished |
| Configuration | 2 Standard Hubs |
| Inch/Metric | Inch |
| Axial Capacity | +/-0.085 |
| Bore Size [Min] | 1.5 in |
| Lubricated | No |
| Length Through Bore Standard Hub | 3.56 in |
| No. of Discs | 1 |
| Torque [Max] | 14833 ft-lb |
| Bore Size [Max] | 4.5 in |
| Total WR2 | 462 lb-in2 |
| O.D. | 9 in |
| Speed [Max] | 9900 rpm |
| HP | 141 @ 100 RPM |
| Hub Material | Carbon Steel |
| Coupling Size | 304 |
| Torque Rating | 89000 in-lb |
| Total Length | 7.77 in |
| Weight | 73.15 LB |
| EAN or UPC | 662384154795 |
