Kop Flex, Inc.
30CHUB
Aluminum Size 30 Rough Bore Drop-Out Spacer Elastomeric Coupling Hub
Item #100816231
- 30 Coupling Size
- 3.375 in Outer Diameter
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Torque Rating | 418 in-lb |
| Length Through Bore | 2.5 in |
| Bore Type | Rough |
| Model | Elastomeric |
| Inch/Metric | Inch |
| Component Type | Hub |
| Speed [Max] | 4100 rpm |
| O.D. | 3.375 in |
| Bore Size [Max] | 1.625 in |
| Material | Aluminum |
| Coupling Type | Elastomeric |
| Bore Size [Min] | 0.875 in |
| Coupling Size | 30 |
| Hub Dia. | 4.375 in |
| Weight | 2.239 LB |
