- 30 Coupling Size
| Coupling Size | 30 |
| Coupling Type | Elastomeric |
| Material | Steel |
| Component Type | Hub |
| Inch/Metric | Inch |
| Model | Elastomeric |
| Weight | 5.31 LB |
| EAN or UPC | 662384163711 |
| Coupling Size | 30 |
| Coupling Type | Elastomeric |
| Material | Steel |
| Component Type | Hub |
| Inch/Metric | Inch |
| Model | Elastomeric |
| Weight | 5.31 LB |
| EAN or UPC | 662384163711 |