Kop Flex, Inc.
30EHUBQDXJA
Size 30 Aluminum EE, ES, SS Style Elastomeric Coupling Hub
Item #101073504
- 30 Coupling Size
- 2.438 in Outer Diameter
| L (Close Mt) | 1.25 in |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Model | Elastomeric |
| Bushing Type | JA |
| L (Wide Mt) | 1.5 in |
| Coupling Size | 30 |
| Component Type | Hub QD Bushing |
| Bore Size [Min] | 0.5 in |
| Material | Aluminum |
| Bore Type | QD Bushing |
| O.D. | 2.438 in |
| Weight | 1.199 LB |
| EAN or UPC | 662384000429 |
