Kop Flex, Inc.
30EHUBTLX1108
Size 30 Aluminum EE, ES, SS Style Elastomeric Coupling Hub
Item #100816229
- 30 Coupling Size
- 2.438 in Outer Diameter
| Length Through Bore | 1.313 in |
| Bore Range [Max] | 1.125 in |
| Material | Aluminum |
| Set Screw | None |
| Bore Range [Min] | 0.5 in |
| Bore Range | 0.375 in |
| Bushing Series | 1108 |
| Keyway Size | No Keyway |
| Has Finished Bore | No |
| Set Screw Location | None |
| Outside Dia. | 4.375 in |
| Bore Type | Taper Lock Bushing |
| Bushing Type | 1108 |
| Size Code | 30E |
| Finished Bore/Hole Size | 0 in |
| Overall Length of Complete Coupling | 4 1/8 in |
| Hub Dia. | 4.375 in |
| O.D. | 2.438 in |
| Coupling Type | Elastomeric |
| Coupling Size | 30 |
| Bore Size [Max] | 1.125 in |
| Speed [Max] | 4100 rpm |
| L (Wide Mt) | 1.5 in |
| Inch/Metric | Inch |
| Component Type | Hub Taper-Lock Bushing |
| Bore Size [Min] | 0.5 in |
| L (Close Mt) | 0.125 in |
| Torque Rating | 418 in-lb |
| Model | Elastomeric |
| Weight | 1.199 LB |
| EAN or UPC | 662384000344 |
