- 30 Coupling Size
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Size Code | 30 |
| Outside Dia. | 4.625 in |
| Material | Aluminum |
| Type | Element W/ Fastener |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Coupling Size | 30 |
| Model | Elastomeric |
| Component Type | Flex Element |
| Weight | 0.8 LB |

