- 30 Coupling Size
| Coupling Size | 30 |
| Component Type | Accessory Set |
| Coupling Type | Elastomeric |
| Model | Max-C |
| Inch/Metric | Inch |
| Material | Urethane |
| Weight | 3.62 LB |
| EAN or UPC | 662384100228 |
| Coupling Size | 30 |
| Component Type | Accessory Set |
| Coupling Type | Elastomeric |
| Model | Max-C |
| Inch/Metric | Inch |
| Material | Urethane |
| Weight | 3.62 LB |
| EAN or UPC | 662384100228 |