- 30 Coupling Size
- K2 Series
| Inch/Metric | Inch |
| Component Type | Center Flange Fastener Set |
| Coupling Size | 30 |
| Speed [Max] | 4100 rpm |
| Model | Max-C |
| Coupling Type | Elastomeric |
| Series | K2 |
| Weight | 1.16 LB |
| EAN or UPC | 662384839227 |
| Inch/Metric | Inch |
| Component Type | Center Flange Fastener Set |
| Coupling Size | 30 |
| Speed [Max] | 4100 rpm |
| Model | Max-C |
| Coupling Type | Elastomeric |
| Series | K2 |
| Weight | 1.16 LB |
| EAN or UPC | 662384839227 |