- 30 Coupling Size
- K2 Series
| Component Type | End Ring Fastener Set |
| Coupling Type | Elastomeric |
| Speed [Max] | 4100 rpm |
| Model | Max-C |
| Coupling Size | 30 |
| Series | K2 |
| Inch/Metric | Inch |
| Weight | 0.495 LB |
| EAN or UPC | 662384839319 |
| Component Type | End Ring Fastener Set |
| Coupling Type | Elastomeric |
| Speed [Max] | 4100 rpm |
| Model | Max-C |
| Coupling Size | 30 |
| Series | K2 |
| Inch/Metric | Inch |
| Weight | 0.495 LB |
| EAN or UPC | 662384839319 |