- 30 Coupling Size
- 12 in Outer Diameter
| O.D. | 12 in |
| Coupling Type | Elastomeric |
| Model | Max-C |
| Component Type | Flex Half Finish Bored |
| Coupling Size | 30 |
| Bore Type | Finished |
| Inch/Metric | Inch |
| Bore Flex Hub [Max] | 4.38 in |
| Stock Rough Bore | 4.38 in |
| Bore Rigid Hub [Max] | 6 in |
| Weight | 78.125 LB |
| EAN or UPC | 662384100969 |

