- 3 Coupling Size
- 12 in Outer Diameter
- 4.38 in Bore Diameter
- 8.25 in Overall Length
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Flange Diameter | 12 in |
| Configuration | Flex Rigid |
| Bore Flex Hub [Max] | 4.38 in |
| Bore Type | Rough |
| Length Through Bore | 4.25 in |
| Lubricated | No |
| Bore Range [Max] | 6 in |
| Coupling Type | Elastomeric |
| Bore Size [Max] | 4.38 in |
| Coupling Size | 3 |
| Bore Rigid Hub [Max] | 6 in |
| Speed [Max] | 3180 rpm |
| Overall Length | 8.25 in |
| C Flex Stock Rough Bore [Max] | 2 in |
| Torque Rating | 73100 in-lb |
| O.D. | 12 in |
| Shaft Separation [Max] | 0.12 in |
| HP Rating Peak | 232 @ 100 RPM |
| Bore Range [Min] | 2.5 in |
| Speed Balanced [Max] | 4770 rpm |
| Inch/Metric | Inch |
| HP Rating Continuous | 116 @ 100 RPM |
| Weight | 155.125 LB |
| EAN or UPC | 662384017304 |

