- 30 Coupling Size
- 2.813 in Outer Diameter
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Bore with Stadard Keyway [Min] | 0.875 in |
| Material | Aluminum |
| Component Type | Hub |
| Stock Rough Bore | 0.75 in |
| Bore Type | Rough |
| O.D. | 2.813 in |
| Coupling Type | Elastomeric |
| Bore Size [Max] | 1.625 in |
| Coupling Size | 30 |
| Inch/Metric | Inch |
| Model | Elastomeric |
| S Hub Stock Rough Bore | 0.75 in |
| Weight | 1.94 LB |
| EAN or UPC | 662384002478 |

