- 30 Coupling Size
- 2.813 in Outer Diameter
| Bore Type | QD Bushing |
| Speed [Max] | 4100 rpm |
| Coupling Size | 30 |
| Coupling Type | Elastomeric |
| Torque Rating | 418 in-lb |
| Bushing Type | JA |
| O.D. | 2.813 in |
| Inch/Metric | Inch |
| Model | Elastomeric |
| Bore Size [Max] | 1.25 in |
| Hub Dia. | 4.375 in |
| Material | Aluminum |
| Length Through Bore | 3.438 in |
| Component Type | Hub QD Bushing |
| Bore Size [Min] | 0.5 in |
| Weight | 1.939 LB |
| EAN or UPC | 662384003659 |

