- 30 Coupling Size
- 2.813 in Outer Diameter
| Coupling Size | 30 |
| Bore Size [Max] | 1.125 in |
| Bore Size [Min] | 0.5 in |
| Inch/Metric | Inch |
| Component Type | Hub Taper-Lock Bushing |
| Model | Elastomeric |
| O.D. | 2.813 in |
| Bore Type | Taper Lock Bushing |
| Length Through Bore | 3.438 in |
| Torque Rating | 418 in-lb |
| Bushing Type | 1108 |
| Hub Dia. | 4.375 in |
| Coupling Type | Elastomeric |
| Speed [Max] | 4100 rpm |
| Material | Aluminum |
| Weight | 1.939 LB |
| EAN or UPC | 662384003574 |

