- 30 Coupling Size
- UB Series
| Series | UB |
| Coupling Size | 30 |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Model | Max-C |
| Speed [Max] | 4100 rpm |
| Component Type | End Ring Fastener Set |
| Weight | 0.335 LB |
| EAN or UPC | 662384100112 |
| Series | UB |
| Coupling Size | 30 |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Model | Max-C |
| Speed [Max] | 4100 rpm |
| Component Type | End Ring Fastener Set |
| Weight | 0.335 LB |
| EAN or UPC | 662384100112 |