- 30 Coupling Size
| Speed [Max] | 4100 rpm |
| Model | Max-C |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Series | UB |
| Coupling Size | 30 |
| Component Type | End Ring |
| Weight | 6.25 LB |
| EAN or UPC | 662384734263 |
| Speed [Max] | 4100 rpm |
| Model | Max-C |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Series | UB |
| Coupling Size | 30 |
| Component Type | End Ring |
| Weight | 6.25 LB |
| EAN or UPC | 662384734263 |