- 30 Coupling Size
- 11.12 in Outer Diameter
| Coupling Size | 30 |
| O.D. | 11.12 in |
| Component Type | Flex Half Finish Bored |
| Coupling Type | Elastomeric |
| Bore Type | Finished |
| Stock Rough Bore | 3.19 in |
| Bore Flex Hub [Max] | 3.19 in |
| Inch/Metric | Inch |
| Bore Rigid Hub [Max] | 4.75 in |
| Model | Max-C |
| Weight | 50.415 LB |
| EAN or UPC | 662384101461 |

