- 30 Coupling Size
- 11.12 in Outer Diameter
- Carbon Steel Material
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| O.D. | 11.12 in |
| Bore Flex Hub [Max] | 3.19 in |
| Bore Rigid Hub [Max] | 4.75 in |
| Bore Type | Rough |
| Model | Max-C |
| Stock Rough Bore | 4.75 in |
| Length Through Bore | 3.25 in |
| Coupling Type | Elastomeric |
| Torque Rating | 25200 in-lb |
| Coupling Size | 30 |
| Component Type | Rigid Hub |
| Material | Carbon Steel |
| Speed [Max] | 2730 rpm |
| Hub Dia. | 7.75 in |
| Inch/Metric | Inch |
| Weight | 54.095 LB |
| EAN or UPC | 662384109597 |

