Kop Flex, Inc.
30UB SLEEVE
Carbon Steel Size 30 UB Series Elastomeric Coupling Sleeve
Item #101073612
- 30 Coupling Size
- Carbon Steel Material
- 9.5 in Outer Diameter
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Model | Max-C |
| Style | UB |
| Component Type | Sleeve |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Sleeve Length | 6.62 in |
| Use With | Max -C UB Resilient Coupling |
| Coupling Type | Elastomeric |
| Sleeve O.D. | 11.12 in |
| O.D. | 9.5 in |
| Coupling Size | 30 |
| Series | UB |
| Weight | 19.73 LB |
| EAN or UPC | 662384727838 |
